Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 45/64

  • Mfr # SF648MU

  • Zoro # G3088088


product price: $9.69
/ea

Key Features

Finish
High Speed Steel
Inside Dia.
45/64 in
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Dia.
1 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF648MU
Zoro #
G3088088
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
45/64 in
Head Dia.
1 27/64 in
Size- Decimal
45/64" (0.7031)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Head Thickness
3/8"
Outside Dia.
1 in
Drill Size
45/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#66 - 0.0330

Details

Finish
High Speed Steel
Decimal Equivalent
0.7031
Measurement System
Fractional Inch
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.