Zoro Homepage

Drill Bushing, Type SF, Drill Size 4.6mm

  • Mfr # SFT2012FO

  • Zoro # G9735275


product price: $11.79
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Drill Size
4.60 mm
Inside Dia.
4.60 mm
Measurement System
Metric
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2012FO
Zoro #
G9735275
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
4.60 mm
Inside Dia.
4.60 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Head Dia.
9/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Head Thickness
1/4"

Details

Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.1811
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 4.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.