Zoro Homepage

Drill Bushing, Type SF, Drill Size 51/64

  • Mfr # SFT7224NJ

  • Zoro # G6267195


product price: $19.19
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
51/64" (0.7969)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT7224NJ
Zoro #
G6267195
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
51/64" (0.7969)
Head Dia.
1 1/2 in
Inside Dia.
51/64 in
Overall Length
1 1/2 in
Outside Dia.
1 1/8 in
Drill Size
51/64 in
Head Thickness
3/8"
Size - Decimal
#28 - 0.1405

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.