Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 5/32 In
- Mfr # SFT2016EU
- Zoro # G9735205
product price:Â
$
14.89
/ea
Key Features
Decimal Equivalent
0.1562
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT2016EU
- Zoro #
- G9735205
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- 5/32" (0.1562)
- Overall Length
- 1 in
- Outside Dia.
- 5/16 in
- Head Dia.
- 9/16 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Inside Dia.
- 5/32 in
- Drill Size
- 5/32 in
- Outside Dia. Tolerance
- -0.0005 in /-0.0007 in
- Head Thickness
- 1/4"
- Size - Decimal
- 5/32" - 0.1562
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.