Drill Bushing, Type SF, Drill Size 5/64 In
Mfr # SFT1210CF
Zoro # G9741076
product price: $13.95
/eaKey Features
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT1210CF
Zoro #
G9741076
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
5/8 in
Outside Dia.
3/16 in
Head Dia.
5/16 in
Head Thickness
3/16"
Drill Size
5/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
5/64 in
Size- Decimal
5/64" (0.0781)
Size - Decimal
11/32 in - 0.3438
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.