Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 57/64

  • Mfr # SF8840NZ

  • Zoro # G6279156


product price: $32.49
/ea

Key Features

Rockwell Hardness
RC 62-64
Size- Decimal
57/64" (0.8906)
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8840NZ
Zoro #
G6279156
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
57/64" (0.8906)
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Outside Dia.
1 3/8 in
Overall Length
2 1/2 in
Inside Dia.
57/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 51/64 in
Drill Size
57/64 in
Size - Decimal
1-1/16 in - 1.0625

Details

Rockwell Hardness
RC 62-64
Decimal Equivalent
0.8906
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.