Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7/64 In

  • Mfr # SF206DJ

  • Zoro # G3089655


product price: $10.19
/ea

Key Features

Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206DJ
Zoro #
G3089655
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
7/64 in
Overall Length
3/8 in
Head Thickness
1/4"
Drill Size
7/64 in
Size- Decimal
7/64" (0.1094)
Head Dia.
35/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
#46 - 0.0810

Details

Decimal Equivalent
0.1094
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.