Drill Bushing, Type SF, Drill Size No 8

  • Mfr # SFT2412GB

  • Zoro # G3095130


product price:  $8.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2412GB
Zoro #
G3095130
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#8
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#8 (0.1990)
Outside Dia.
3/8 in
Inside Dia.
#8
Head Dia.
5/8 in
Size - Decimal
#21 - 0.1590

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Finish
High Speed Steel
Decimal Equivalent
0.1990
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.