Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/32 In

  • Mfr # SFT286HX

  • Zoro # G3082171


product price: $8.15
/ea

Key Features

Drill Size
9/32 in
Head Thickness
1/4"
Finish
High Speed Steel
Measurement System
Fractional Inch
Size- Decimal
9/32" (0.2812)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286HX
Zoro #
G3082171
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/32 in
Head Thickness
1/4"
Size- Decimal
9/32" (0.2812)
Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
7/16 in
Inside Dia.
9/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Size - Decimal
1-11/32 in - 1.3438

Details

Finish
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2812
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.