Drill Bushing, Type SF, Drill Size 9/64 In
Mfr # SFT2012EG
Zoro # G9735406
product price: $11.79
/eaKey Features
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT2012EG
Zoro #
G9735406
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Size- Decimal
9/64" (0.1406)
Head Thickness
1/4"
Head Dia.
9/16 in
Drill Size
9/64 in
Inside Dia.
9/64 in
Overall Length
3/4 in
Size - Decimal
8.00mm - 0.3150
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.