Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size G

  • Mfr # SFT2810HL

  • Zoro # G3094126


product price: $8.95
/ea

Key Features

Outside Dia.
7/16 in
Material
52100 Thru Hardened
Size- Decimal
G (0.2610)
Hardness
Rc 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2810HL
Zoro #
G3094126
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Size- Decimal
G (0.2610)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Drill Size
G
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/8 in
Inside Dia.
G
Size - Decimal
#26 - 0.1470

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2610
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.