Zoro Homepage

Drill Bushing, Type SF, Drill Size I

  • Mfr # SFT286HS

  • Zoro # G3082208


product price: $8.15
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Overall Length
3/8 in
Heat Treatment
Through Hardened
Size- Decimal
I (0.2720)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286HS
Zoro #
G3082208
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Size- Decimal
I (0.2720)
Inside Dia.
I
Outside Dia.
7/16 in
Head Dia.
5/8 in
Drill Size
I
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Size - Decimal
1-11/32 in - 1.3438
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Letter
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.2720
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.