Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size J

  • Mfr # SFT2812HU

  • Zoro # G3093706


product price: $8.69
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Slip Fixed Renewable Combination
Head Dia.
5/8 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2812HU
Zoro #
G3093706
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/8 in
Inside Dia.
J
Outside Dia.
7/16 in
Drill Size
J
Head Thickness
1/4"
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
J (0.2770)
Size - Decimal
#27 - 0.1440

Details

Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2770
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Letter
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.