Zoro Homepage

Drill Bushing, Type SF, Drill Size L

  • Mfr # SFT286IB

  • Zoro # G1833496


product price: $8.15
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Concentricity Tolerance
.0005" T.I.R. max
Inside Dia.
L
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286IB
Zoro #
G1833496
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Inside Dia.
L
Outside Dia.
7/16 in
Size- Decimal
L (0.2900)
Head Dia.
5/8 in
Drill Size
L
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Size - Decimal
1-11/32 in - 1.3438
Drill Bit Dimension Type
Wire

Details

Decimal Equivalent
0.2900
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Letter
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.