Drill Bushing, Type SF, Drill Size No 1
Mfr # SFT246GT
Zoro # G3094500
product price: $8.95
/eaKey Features
Heat Treatment
Through Hardened
Measurement System
Wire
Hardness
Rc 62-64
Drill Size
#1
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT246GT
Zoro #
G3094500
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#1
Inside Dia.
#1
Size- Decimal
#1 (0.2280)
Head Thickness
1/4"
Outside Dia.
3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Size - Decimal
#25 - 0.1495
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.