Drill Bushing, Type SF, Drill Size No 11
Mfr # SFT2010FV
Zoro # G1985545
product price: $11.19
/eaKey Features
Measurement System
Wire
Overall Length
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT2010FV
Zoro #
G1985545
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#11
Drill Size
#11
Head Thickness
1/4"
Head Dia.
9/16 in
Outside Dia.
5/16 in
Size- Decimal
#11 (0.1910)
Size - Decimal
8.00mm - 0.3150
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.