Zoro Homepage

Drill Bushing, Type SF, Drill Size No 12

  • Mfr # SFT2016FU

  • Zoro # G9735031


product price: $14.19
/ea

Key Features

Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Material - Machining
High Speed Steel
Measurement System
Wire
Inside Dia.
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2016FU
Zoro #
G9735031
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#12
Drill Size
#12
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Head Thickness
1/4"
Size- Decimal
#12 (0.1890)
Size - Decimal
#12 - 0.1890

Details

Material - Machining
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1890
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.