Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 13

  • Mfr # SF3228FR

  • Zoro # G6270381


product price: $14.59
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228FR
Zoro #
G6270381
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#13
Outside Dia.
1/2 in
Size- Decimal
#13 (0.1850)
Inside Dia.
#13
Head Dia.
51/64 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/4 in
Size - Decimal
#50 - 0.0700

Details

Decimal Equivalent
0.1850
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.