Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 2

  • Mfr # SFT2410GQ

  • Zoro # G3095185


product price: $8.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2410GQ
Zoro #
G3095185
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Size- Decimal
#2 (0.2210)
Overall Length
5/8 in
Head Thickness
1/4"
Outside Dia.
3/8 in
Drill Size
#2
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
#2
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#21 - 0.1590

Details

Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.2010
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.