Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 24

  • Mfr # SF3228EQ

  • Zoro # G6270241


product price: $14.59
/ea

Key Features

Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228EQ
Zoro #
G6270241
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#24 (0.1520)
Inside Dia.
#24
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Head Thickness
1/4"
Drill Size
#24
Size - Decimal
#5 - 0.2055

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Measurement System
Wire
Decimal Equivalent
0.1520
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.