Zoro Homepage

Drill Bushing, Type SF, Drill Size No 27

  • Mfr # SF328EJ

  • Zoro # G3070201


product price: $9.69
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Drill Size
#27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328EJ
Zoro #
G3070201
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#27
Overall Length
1/2 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#27 (0.1440)
Inside Dia.
#27
Outside Dia.
1/2 in
Head Dia.
51/64 in
Size - Decimal
3/8 in - 0.3750

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.1440
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.