Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 32

  • Mfr # SFT166DQ

  • Zoro # G3064148


product price: $10.19
/ea

Key Features

Hardness
Rc 62-64
Drill Size
#32
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
#32
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT166DQ
Zoro #
G3064148
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#32
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
#32
Size- Decimal
#32 (0.1160)
Overall Length
3/8 in
Outside Dia.
1/4 in
Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Size - Decimal
#32 - 0.1160
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1160
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.