Zoro Homepage

Drill Bushing, Type SF, Drill Size No 34

  • Mfr # SFT168DM

  • Zoro # G1986078


product price: $10.69
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Head Thickness
1/4"
Finish
High Speed Steel
Inside Dia.
#34
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT168DM
Zoro #
G1986078
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Inside Dia.
#34
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/4 in
Size- Decimal
#34 (0.1110)
Drill Size
#34
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Size - Decimal
7/8 in - 0.8750

Details

Decimal Equivalent
0.1110
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.