Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 38

  • Mfr # SFT1610DC

  • Zoro # G1986875


product price: $12.65
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1610DC
Zoro #
G1986875
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#38
Head Dia.
7/16 in
Head Thickness
1/4"
Size- Decimal
#38 (0.1015)
Outside Dia.
1/4 in
Inside Dia.
#38
Size - Decimal
#38 - 0.1015
Drill Bit Dimension Type
Fractional

Details

Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.1015
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.