Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 41

  • Mfr # SF206CW

  • Zoro # G3089768


product price: $10.19
/ea

Key Features

Measurement System
Wire
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#41 (0.0960)
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206CW
Zoro #
G3089768
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#41 (0.0960)
Head Thickness
1/4"
Overall Length
3/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#41
Head Dia.
35/64 in
Outside Dia.
5/16 in
Drill Size
#41
Size - Decimal
#46 - 0.0810

Details

Decimal Equivalent
0.0960
Measurement System
Wire
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.