Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 42

  • Mfr # SF206CT

  • Zoro # G3089786


product price: $10.19
/ea

Key Features

Head Dia.
35/64 in
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Drill Size
#42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206CT
Zoro #
G3089786
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
35/64 in
Drill Size
#42
Size- Decimal
#42 (0.0935)
Inside Dia.
#42
Head Thickness
1/4"
Overall Length
3/8 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
#46 - 0.0810

Details

Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.0935
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.