Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 42

  • Mfr # SFT125CT

  • Zoro # G1987076


product price: $12.65
/ea

Key Features

Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/16"
Overall Length
5/16 in
Drill Size
#42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT125CT
Zoro #
G1987076
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16"
Overall Length
5/16 in
Drill Size
#42
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#42 (0.0935)
Inside Dia.
#42
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Size - Decimal
49/64 in - 0.7656

Details

Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Decimal Equivalent
0.0935
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.