Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 45

  • Mfr # SFT125CK

  • Zoro # G1987119


product price: $12.65
/ea

Key Features

Overall Length
5/16 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT125CK
Zoro #
G1987119
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Head Dia.
5/16 in
Outside Dia.
3/16 in
Size- Decimal
#45 (0.0820)
Drill Size
#45
Inside Dia.
#45
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
49/64 in - 0.7656

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Measurement System
Wire
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.0820
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.