Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 48

  • Mfr # SFT124CD

  • Zoro # G1988817


product price: $12.15
/ea

Key Features

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
#48
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT124CD
Zoro #
G1988817
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#48
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#48
Size- Decimal
#48 (0.0760)
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16"
Outside Dia.
3/16 in
Overall Length
1/4 in
Size - Decimal
1-1/32 in - 1.0039

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.0760
Measurement System
Wire
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.