Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 49

  • Mfr # SFT124CB

  • Zoro # G1988826


product price: $12.15
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Outside Dia.
3/16 in
Size- Decimal
#49 (0.0730)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT124CB
Zoro #
G1988826
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Size- Decimal
#49 (0.0730)
Head Dia.
5/16 in
Inside Dia.
#49
Overall Length
1/4 in
Drill Size
#49
Head Thickness
3/16"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Fractional

Details

Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.0730
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.