Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 58

  • Mfr # SF125BA

  • Zoro # G6268367


product price: $33.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#58
Head Thickness
3/16
Hardness
Rc 62-64
Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF125BA
Zoro #
G6268367
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#58
Head Thickness
3/16
Head Dia.
5/16 in
Overall Length
5/16 in
Outside Dia.
3/16 in
Drill Size
#58
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#58 (0.0420)
Size - Decimal
P - 0.3230

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.0420
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.