Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size R

  • Mfr # SF3228IZ

  • Zoro # G9741523


product price: $13.59
/ea

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Outside Dia.
1/2 in
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228IZ
Zoro #
G9741523
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Head Dia.
51/64 in
Head Thickness
1/4"
Overall Length
1 3/4 in
Size- Decimal
R (0.3390)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
R
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
R
Size - Decimal
1 in - 1.0000

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.3390
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.