Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size S

  • Mfr # SF4822JE

  • Zoro # G9742591


product price: $11.79
/ea

Key Features

Inside Dia.
S
Rockwell Hardness
RC 62-64
Head Thickness
1/4"
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4822JE
Zoro #
G9742591
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
S
Head Thickness
1/4"
Drill Size
S
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/4 in
Size- Decimal
S (0.3480)
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#6 - 0.2040

Details

Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Measurement System
Letter
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.3480
Bushing Head Type
Headed
Material
52100 Thru Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.