Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size V

  • Mfr # SFT405JR

  • Zoro # G3063000


product price: $8.15
/ea

Key Features

Head Dia.
1 in
Material - Machining
High Speed Steel
Size- Decimal
V (0.3770)
Bushing Head Type
Headed
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT405JR
Zoro #
G3063000
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 in
Size- Decimal
V (0.3770)
Outside Dia.
5/8 in
Drill Size
V
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
V
Size - Decimal
5/64 in - 0.0781

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.3770
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.