This item is Discontinued.

Zoro Select Drill Radial Wire Brush, 0.0118" dia Wire 66252838659

Drill Radial Wire Brush, 0.0118" dia Wire (Discontinued)

  • Mfr # 66252838659
  • Zoro # G4788213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252838659
Zoro #
G4788213
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Size
1/4" Shank
Bristle Trim Length
3/8 in
Face Width
1/4 in
Abrasive Shank Size
1/4 in
Wire Dia.
0.012"
Brush Dia.
2"
Bristle Length
3/8 in
Bristle Diameter
0.012 in
Shank Length
1/4 in

Details

Mounting Type
Shank
Max. RPM
4500
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Item - Wire Wheel Brushes
Wire Wheel Brush
Operating Speed - Maximum
4,500 RPM
Compatible Tool Type
Angle Grinder, Straight Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 2 in, Face Width 1/4 in, Bristle Diameter 0.012 in, Bristle Length 3/8 in, Compatible Tool Type Angle Grinder, Straight Grinder, Connector Type Round Shank, Connector Size Not Applicable, Operating Speed - Maximum 4,500 RPM, Shank Length 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.