This item is Discontinued.

Zoro Select Drip Bowl 6", Range Type, Fits GE, PK6 60761

Drip Bowl 6", Range Type, Fits GE, PK6 (Discontinued)

  • Mfr # 60761
  • Zoro # G3901911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60761
Zoro #
G3901911
UPC #
091712390480
Country of Origin
China

Dimensions

Overall Width
6 in

Details

Item
Drip Bowl
For Use With
Gas Range
For Use With Mfr. Model Number
JB256RMSS, JB258RMSS, JBS160DMBB
Fits Brand
GE
Type
Range
Product Type
Drip Bowl
Compatible with Manufacturer Model Number
JB256RMSS, JB258RMSS, JBS160DMBB
Compatible Manufacturer Model Number
JB256RMSS, JB258RMSS, JBS160DMBB
Compatible Manufacturer Part Number
JB256RMSS, JB258RMSS, JBS160DMBB
Compatible with Mfr. Model No.
JB256RMSS, JB258RMSS, JBS160DMBB
For Use with Mfr Model Number
JB256RMSS, JB258RMSS, JBS160DMBB
Compatible with Manufacturer Model No.
JB256RMSS, JB258RMSS, JBS160DMBB
Compatible Pump Manufacturer Part Number
JB256RMSS, JB258RMSS, JBS160DMBB
Compatible Mfr. Model Number
JB256RMSS, JB258RMSS, JBS160DMBB

Description

Drip Bowl, For Use With Gas Range, Product Type Drip Bowl, Compatible Manufacturer Part Number JB256RMSS, JB258RMSS, JBS160DMBB, Overall Width 6 in, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.