Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK

  • Mfr # U30575.050.0001

  • Zoro # G9092851


product price:  $12.39
/pk 25, $0.50/ea

Key Features

For Use In
Concrete
Overall Length
2"
Material
Carbon Steel
Finish
Zinc Plated
Drill Bit Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U30575.050.0001
Zoro #
G9092851
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/8"
Overall Length
2"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Min. Hole Depth
2 in
Thread Depth
0.75 in
Bolt Dia.
1/2 in
Bolt or Rod Size
1/2 in
Minimum Hole Depth
2 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Drop-In Anchor Type
Non-Flange
Thread Type
Coarse
Compatible Material
Concrete
Installation Method
Drop-In Anchor Setting Tool
Flange Style
Flush
System of Measurement
Inch
Pack Size
Small Pack

Description

Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Compatible Material Concrete, Installation Method Drop-In Anchor Setting Tool, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.