This item is Discontinued.

Zoro Select Drop In Full Dome Mirror, 24 in. dia. D360-22-WP-4

Drop In Full Dome Mirror, 24 in. dia. (Discontinued)

  • Mfr # D360-22-WP-4
  • Zoro # G8856425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D360-22-WP-4
Zoro #
G8856425
UPC #
-
Country of Origin
United States

Dimensions

Diameter
22 in
Dome Height
10 in
Panel Width
23 3/4 in
Panel Length
48 in

Details

Item
Drop In Full Dome Mirror
Mirror Material
Acrylic
Backing Material
Acrylic
Mirror Environment
Indoor
Approximate Viewing Distance
350 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
No
Includes
2 ft x 4 ft Drop-In Panel
Mounting Location
Ceiling
Mirror Shape
Rectangular
Mirror Style
Full Dome Mirror
Rim Material
Acrylic

Description

Drop In Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Rectangular, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Acrylic, Diameter 22 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 350 ft, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 10 in, Includes 2 ft x 4 ft Drop-In Panel, Mounting Location Ceiling, Panel Length 48 in, Panel Width 23 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.