Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28CP29
Zoro #
G5257427
UPC #
190735556788
Country of Origin
China
Dimensions
Diameter
45 mm
Width
45mm
Labware Width - Metric
45 mm
Height
132mm
Labware Height - Metric
132 mm
Overall Width - Metric
45 mm
Mouth Size
Narrow
Overall Height - Metric
132 mm
Body Diameter - Metric
45 mm
Description
Dropper Bottle, Body Color Amber, Body Diameter - Metric 45 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 132 mm, Closure Included Yes, Closure Color Orange, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features PP Stopper with Glass Dropper and PVC Teat, Shape Round, Basic Material Glass, Overall Width - Metric 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.