Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal.
Mfr # 1XUZ8
Zoro # G0867955
product price: $73.15
/eaKey Features
Overall Height
6 1/2 in
Overall Width
22 1/4 in
Material
Steel
Color
Gray
Load Capacity
1,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XUZ8
Zoro #
G0867955
UPC #
190735419564
Country of Origin
China
Dimensions
Overall Height
6 1/2 in
Overall Width
22 1/4 in
Height
6 1/2 in
Outside Dia.
22 1/4 in
Caster Width
1 1/4 in
Inside Dia.
19 1/4 in
Caster Dia.
3 in
Lip Height
2 1/2 in
Outside Diameter
19 3/4 in
Overall Depth
22 1/4 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
For Maximum Container Diameter
19 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 3/4 in
Deck Height
4 in
Caster Mounting Height
4 in
Axle Dia.
1/2 in
Axle-Mounted Wheel Dia.
3 in
For Maximum Container Height
14 in
Axle-Mounted Wheel Width
1 3/4 in
Description
Drum Dolly, Load Capacity 1,000 lb, For Cntnr Cap 30 gal, Deck Height 4 in, Deck Shape Round, Deck Type Cross-Brace, For Container Material Steel, For Maximum Container Diameter 19 in, For Maximum Container Height 14 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.