Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dolly, 1200 lb, 6 In H, 5, 30, 55 gal.

  • Mfr # 6FVJ3

  • Zoro # G0719232


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
24 1/8 in
Material
Steel
Color
Yellow
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FVJ3
Zoro #
G0719232
UPC #
190735540749
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
24 1/8 in
Height
6 in
Caster Width
1 1/8 in
Caster Dia.
(1) 3 in, (2) 6 in
Inside Dia.
24 1/8 in
Deck Height
6 in
Axle-Mounted Wheel Dia.
3 in
For Maximum Container Height
34 1/2 in
Caster Wheel Width
1 1/8 in
Lip Height
2 1/8 in
Axle-Mounted Wheel Width
1 1/8 in
Caster Mounting Height
4 1/8 in
Overall Depth
24 1/8 in
Caster Wheel Dia.
3 in
For Maximum Container Diameter
23 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Axle Dia.
5/8 in

Details

Material
Steel
Color
Yellow
Load Capacity
1,200 lb
Item
Easy-Load Drum Dolly
Handle Type
Straight
Assembled
No
Number of Casters
3
Caster Material
Rubber
Dolly Capacity
1,200 lb
Features
24 in Handle
Drum Capacity
30 gal; 5 gal; 55 gal
Includes
(4) Bolts, (6) Nuts
Weight
40.5 lb
For Container Capacity
5 gal to 55 gal
Includes Tilt Pedal
Without Tilt Pedal
For Container Material
Plastic, Steel
Axle-Mounted Wheel/Tread Material
Iron
Caster Wheel Bearings
Plain
Deck Shape
Half Round
Securing Mechanism
No Securing Mechanism
Deck Type
Open
Frame Gauge
9 ga
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Bearings
Roller
Caster Inside Bolt Hole Spacing
2 3/4 in x 1 3/4 in
Frame Material
Steel
Non-Marking Casters/Wheels
Yes
Frame Finish
Powder Coated
Method of Construction
Welded
Caster Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Solid
Caster Wheel/Tread Material
Rubber
Adjustment Type
Not Adjustable
Caster Mounting Type
Plate
Caster/Wheel Configuration
(1) Swivel, (2) Axle-Mounted
For Cntnr Cap
5 gal to 55 gal
Type
Easy Load
Caster Frame Material
Steel
Caster/Wheel Mounting Location
3-Wheel
For Surface Type
Brick, Concrete
Rim Catch Type
Fixed
Hub Position
Center Mount
Compatible with Product Type
Drum
Caster Outside Bolt Hole Spacing
3 in x 1 3/4 in

Description

Drum Dolly, Load Capacity 1,200 lb, For Cntnr Cap 5 gal to 55 gal, Deck Height 6 in, Deck Shape Half Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.