Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dolly, 1400 lb., 6-1/4 In H, 55 gal.

  • Mfr # 6FVJ6

  • Zoro # G0419124


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/4 in
Overall Width
24 in
Material
Steel
Color
Silver
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FVJ6
Zoro #
G0419124
UPC #
190735540770
Country of Origin
China

Dimensions

Overall Height
6 1/4 in
Overall Width
24 in
Outside Dia.
24 in
Height
6 1/4 in
Caster Width
1 7/8 in
Caster Dia.
3 in
Inside Dia.
23 1/8 in
Outside Diameter
24 in
Axle Dia.
5/8 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 1/8 in
Deck Height
6 1/2 in
Overall Depth
24 in
Caster Wheel Width
1 7/8 in
Lip Height
2 1/8 in
For Maximum Container Height
34 1/2 in
For Maximum Container Diameter
23 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Axle-Mounted Wheel Width
1 7/8 in
Axle-Mounted Wheel Dia.
3 in

Details

Material
Steel
Color
Silver
Load Capacity
1,200 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
No
Drum Capacity
55 gal
Caster Material
Polypropylene
Dolly Capacity
1,400 lb
Number of Casters
4
Features
High Capacity Load
Includes
(16) Bolts, (16) Nuts
Weight
21.5 lb
Caster Wheel/Tread Material
Plastic
Caster Mounting Type
Plate
Adjustment Type
Not Adjustable
Method of Construction
Welded
For Container Material
Plastic, Steel
Non-Marking Casters/Wheels
Yes
Securing Mechanism
No Securing Mechanism
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Deck Type
Open
Deck Shape
Round
Frame Finish
Powder Coated
For Container Capacity
55 gal
Caster Wheel Bearings
Plain
Frame Material
Steel
Caster Frame Material
Steel
Includes Tilt Pedal
Without Tilt Pedal
Caster Brake Type
No Caster Brake
Frame Gauge
9 ga
Caster Inside Bolt Hole Spacing
2 3/4 in x 1 3/4 in
For Cntnr Cap
55 gal
Type
Cross Brace
Axle-Mounted Wheel Type
Solid
Rim Catch Type
Fixed
Hub Position
Center Mount
Caster Outside Bolt Hole Spacing
3 in x 1 3/4 in
Axle-Mounted Wheel/Tread Material
Plastic
Axle-Mounted Wheel Bearings
Delrin
For Surface Type
Brick, Concrete
Compatible with Product Type
Drum

Description

Drum Dolly, Load Capacity 1,200 lb, For Cntnr Cap 55 gal, Deck Height 6 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.