Shop ZORO SELECT

Drum Dolly, 5 gal, 25.5 in L, Red

  • Mfr # 48J134
  • Zoro # G5244443

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 5/8 in
Overall Width
25 1/2 in
Material
Steel
Color
Red
Load Capacity
150 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48J134
Zoro #
G5244443
UPC #
190735500460
Country of Origin
China
Material
Steel
Color
Red
Load Capacity
150 lb
Item
Drum Dolly
Assembled
Yes
Number of Casters
4
Dolly Capacity
150 lb
Drum Capacity
5 gal
Caster Material
Polyurethane
Features
Flat Deck
Method of Construction
Welded
For Container Material
Steel
Caster Wheel/Tread Material
Polyurethane
Adjustment Type
Not Adjustable
Deck Shape
Round
Caster Brake Type
No Caster Brake
Non-Marking Casters/Wheels
No
Frame Material
Steel
Deck Type
Open
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
For Container Capacity
5 gal
Frame Finish
Powder Coated
Includes Tilt Pedal
Without Tilt Pedal
Caster/Wheel Mounting Location
Standard
Weight
16 lb
Caster Wheel Bearings
Plain
Securing Mechanism
No Securing Mechanism
For Cntnr Cap
5 gal
Rim Catch Type
Fixed
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Type
Standard
Caster Mounting Type
Hollow Kingpin
Axle-Mounted Wheel/Tread Material
Polyurethane
Compatible with Product Type
Oil Barrel Cart
Frame Gauge
5 ga
For Surface Type
Concrete
Wire Color
Red

Dimensions

Overall Height
5 5/8 in
Overall Width
25 1/2 in
Height
5 5/8 in
Inside Dia.
11 5/8 in
Caster Width
1 1/8 in
Caster Dia.
3 in
Outside Dia.
25 1/2 in
Outside Diameter
25 1/2 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/8 in
Deck Height
1 1/2 in
Overall Depth
25 1/2 in
For Maximum Container Diameter
11 5/8 in
For Maximum Container Height
11 1/2 in
Axle-Mounted Wheel Dia.
1 1/4 in
Axle-Mounted Wheel Width
1 1/4 in
Caster Mounting Plate Size
3 3/8 in
Lip Height
3 3/4 in
Caster Mounting Height
5 in
Axle Dia.
3 in
Fits Chest Size
Flat Deck

Description

Drum Dolly, Load Capacity 150 lb, For Cntnr Cap 5 gal, Deck Height 1 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 11 5/8 in, For Maximum Container Height 11 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 5 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 1 1/4 in, Axle-Mounted Wheel Type Standard, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.