Drum Dolly, 55 gal, 27.75 in L, Red

  • Mfr # 48J135
  • Zoro # G5244416
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 3/4 in
Overall Width
27 3/4 in
Material
Steel
Color
Red
Load Capacity
750 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48J135
Zoro #
G5244416
UPC #
190735500477
Country of Origin
China
Material
Steel
Color
Red
Load Capacity
750 lb
Item
Drum Dolly
Assembled
Yes
Caster Material
Steel
Drum Capacity
55 gal
Number of Casters
3
Dolly Capacity
750 lb
Features
Flat Deck
Deck Type
Open
Deck Shape
Round
Includes Tilt Pedal
Without Tilt Pedal
Non-Marking Casters/Wheels
No
Method of Construction
Welded
Weight
45 lb
Caster/Wheel Configuration
(3) Swivel
Caster Wheel Bearings
Plain
For Container Material
Steel
Caster Wheel/Tread Material
Steel
Caster Frame Material
Steel
Frame Finish
Powder Coated
Frame Material
Steel
Adjustment Type
Not Adjustable
For Container Capacity
55 gal
Caster Brake Type
No Caster Brake
Securing Mechanism
No Securing Mechanism
For Cntnr Cap
55 gal
Rim Catch Type
Fixed
Caster Mounting Type
Hollow Kingpin
Axle-Mounted Wheel Type
Standard
For Surface Type
Concrete
Frame Gauge
55 ga
Compatible with Product Type
Oil Barrel Cart
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel/Tread Material
Iron
Caster/Wheel Mounting Location
3-Wheel
Wire Color
Red

Dimensions

Overall Height
7 3/4 in
Overall Width
27 3/4 in
Height
7 3/4 in
Caster Width
1 1/8 in
Outside Dia.
27 9/16 in
Inside Dia.
23 13/16 in
Caster Dia.
3 in
Deck Height
3 3/4 in
For Maximum Container Diameter
23 13/16 in
Overall Depth
27 5/8 in
Outside Diameter
27 1/2 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/8 in
Caster Mounting Plate Size
1 31/32 in
Axle-Mounted Wheel Width
1 1/4 in
Caster Mounting Height
4 1/4 in
Axle-Mounted Wheel Dia.
1 1/4 in
Lip Height
2 in
Axle Dia.
3 in
For Maximum Container Height
24 in
Fits Chest Size
Flat Deck

Description

Drum Dolly, Load Capacity 750 lb, For Cntnr Cap 55 gal, Deck Height 3 3/4 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 23 13/16 in, For Maximum Container Height 24 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 55 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 1 1/4 in, Axle-Mounted Wheel Type Standard, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews