Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dolly, 55 gal, 28.375 in L, Blue

  • Mfr # DRUM-SP-28-9-H

  • Zoro # G6512417


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 7/8 in
Overall Width
28 3/8 in
Material
Steel
Color
Blue
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-SP-28-9-H
Zoro #
G6512417
UPC #
691215015660
Country of Origin
United States

Dimensions

Overall Height
5 7/8 in
Overall Width
28 3/8 in
Caster Dia.
3 in
Inside Dia.
28 in
Caster Width
2 1/2 in
Outside Dia.
28 3/8 in
Height
5 11/16 in
Lip Height
1 3/8 in
Caster Wheel Dia.
3 in
For Maximum Container Diameter
27 in
Outside Diameter
28 3/8 in
Axle-Mounted Wheel Width
3 in
Caster Wheel Width
1 1/4 in
Deck Height
5 7/8 in
Caster Mounting Height
4 1/2 in
Overall Depth
28 3/8 in

Details

Material
Steel
Color
Blue
Load Capacity
900 lb
Item
Drum Dolly
Assembled
Yes
Drum Capacity
55 gal
Number of Casters
4
Dolly Capacity
900 lb
Standards
OSHA
Includes
Overpack Drum Dolly
Caster Material
Rubber
For Container Capacity
55 gal
Deck Shape
Round
Caster Frame Material
Steel
Frame Finish
Powder Coated
For Container Material
Plastic, Steel
Caster/Wheel Configuration
(4) Swivel
Deck Type
Open
Weight
32 lb
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Frame Material
Steel
Securing Mechanism
No Securing Mechanism
Non-Marking Casters/Wheels
No
Adjustment Type
Not Adjustable
Caster Brake Type
No Caster Brake
Compatible with Product Type
Drum Spill Container
Caster/Wheel Mounting Location
Standard
Rim Catch Type
Fixed
Includes Tilt Pedal
Without Tilt Pedal
For Cntnr Cap
55 gal

Description

Drum Dolly, Load Capacity 900 lb, For Cntnr Cap 55 gal, Deck Height 5 7/8 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 27 in, Adjustment Type Not Adjustable, Frame Material Steel, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.