Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dolly, 800 lb., 6-1/2 In H, 55 gal.

  • Mfr # 6FVH7

  • Zoro # G1188266


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/2 in
Overall Width
24 in
Material
Stainless Steel
Color
Silver
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FVH7
Zoro #
G1188266
UPC #
190735540688
Country of Origin
China

Dimensions

Overall Height
6 1/2 in
Overall Width
24 in
Height
6 1/2 in
Outside Dia.
24 in
Caster Dia.
3 in
Caster Width
1 1/8 in
Inside Dia.
23 1/8 in
Overall Depth
24 in
Lip Height
2 1/8 in
Deck Height
6 1/2 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Outside Diameter
24 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/8 in
For Maximum Container Diameter
23 in
Caster Mounting Height
4 1/8 in
For Maximum Container Height
34 1/2 in
Axle-Mounted Wheel Width
1 1/8 in
Axle-Mounted Wheel Dia.
3 in
Axle Dia.
1/2 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
800 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
No
Drum Capacity
55 gal
Dolly Capacity
800 lb
Number of Casters
4
Caster Material
Polypropylene
Features
High Capacity Load
Includes
(16) Bolts, (16) Nuts
Adjustment Type
Not Adjustable
Caster Wheel/Tread Material
Plastic
Includes Tilt Pedal
Without Tilt Pedal
Deck Shape
Round
Caster/Wheel Configuration
(4) Swivel
Frame Material
Stainless Steel
Weight
17 lb
Caster Wheel Bearings
Plain
Deck Type
Open
Caster Inside Bolt Hole Spacing
2 3/4 in x 1 3/4 in
Non-Marking Casters/Wheels
Yes
For Container Capacity
55 gal
For Container Material
Plastic, Steel
Method of Construction
Welded
Frame Gauge
13 ga
Securing Mechanism
No Securing Mechanism
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Caster Brake
Caster Mounting Type
Plate
Caster Frame Material
Steel
For Cntnr Cap
55 gal
Type
Welded with Cross Bracing
Axle-Mounted Wheel Type
Solid
Caster Outside Bolt Hole Spacing
3 in x 1 3/4 in
Axle-Mounted Wheel/Tread Material
Plastic
Compatible with Product Type
Drum
Frame Finish
Unfinished
Hub Position
Center Mount
Rim Catch Type
Fixed
For Surface Type
Brick, Concrete
Axle-Mounted Wheel Bearings
Delrin

Description

Drum Dolly, Load Capacity 800 lb, For Cntnr Cap 55 gal, Deck Height 6 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 13 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Unfinished, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.