Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dolly, 85 gal, 31.5 in L, Silver

  • Mfr # 240199

  • Zoro # G6594067


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
31 1/2 in
Material
304 Stainless steel
Color
Silver
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240199
Zoro #
G6594067
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 in
Overall Width
31 1/2 in
Caster Dia.
3 in
Outside Dia.
27 in
Caster Width
3 in
Height
6 in
Inside Dia.
27 in
Caster Wheel Dia.
3 in
Caster Mounting Plate Size
2 1/8 in x 3 in
Overall Depth
31 1/2 in
Deck Height
6 in
Caster Wheel Width
3 in
Outside Diameter
27 in
For Maximum Container Diameter
27 in
Lip Height
5/8 in
For Maximum Container Height
60 in
Caster Mounting Height
3 in
Length
31.5 in
Depth
6 in

Details

Material
304 Stainless steel
Color
Silver
Load Capacity
900 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
Yes
Number of Casters
4
Caster Material
Stainless Steel
Features
Adjustable Casters to Provide Stability
Drum Capacity
85 gal
Dolly Capacity
900 lb
Deck Type
Open
Caster Outside Bolt Hole Spacing
3 in x 3 in
Caster Brake Type
No Caster Brake
Frame Gauge
9 ga
Caster Wheel/Tread Material
Rubber
Weight
24 lb
Frame Material
Stainless Steel
Caster Wheel Bearings
Plain
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Non-Marking Casters/Wheels
No
Adjustment Type
Not Adjustable
For Container Capacity
85 gal
Securing Mechanism
No Securing Mechanism
For Container Material
Steel
Includes Tilt Pedal
Without Tilt Pedal
Caster Frame Material
Stainless Steel
Caster Inside Bolt Hole Spacing
3 in x 3 in
Deck Shape
Round
For Cntnr Cap
85 gal
Rim Catch Type
Fixed

Description

Drum Dolly, Load Capacity 900 lb, For Cntnr Cap 85 gal, Deck Height 6 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 27 in, For Maximum Container Height 60 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.