Zoro Homepage

Drum Dolly, 900 lb., 6 In H, Up to 55 gal.

  • Mfr # 6FVJ2

  • Zoro # G3461193


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
24 1/4 in
Material
Steel
Color
Red
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FVJ2
Zoro #
G3461193
UPC #
190735540732
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
24 1/4 in
Caster Dia.
3 in
Height
6 in
Caster Width
1 1/4 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Caster Wheel Dia.
3 in
Caster Mounting Height
3 5/8 in
Overall Depth
24 1/4 in
Caster Wheel Width
1 1/4 in
Deck Height
6 in
For Maximum Container Diameter
23 in
Lip Height
2 1/8 in
For Maximum Container Height
34 1/2 in
Axle Dia.
3/8 in
Axle-Mounted Wheel Dia.
3 in
Axle-Mounted Wheel Width
1 1/4 in

Details

Material
Steel
Color
Red
Load Capacity
900 lb
Item
Solid-Deck Drum Dolly
Handle Type
Straight
Assembled
No
Features
Square Deck
Drum Capacity
5 to 55 gal.
Caster Material
Polypropylene
Dolly Capacity
900 lb
Number of Casters
4
Includes
(16) Bolts
Caster Wheel Bearings
Plain
Securing Mechanism
No Securing Mechanism
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Caster Brake
Weight
38.5 lb
Non-Marking Casters/Wheels
Yes
For Container Material
Plastic, Steel
Caster Wheel/Tread Material
Plastic
Deck Type
Solid
Deck Shape
Square
Frame Finish
Powder Coated
For Container Capacity
5 gal to 55 gal
Caster/Wheel Configuration
(4) Swivel
Frame Material
Steel
Frame Gauge
11 ga
Method of Construction
Welded
Caster Mounting Type
Plate
Caster Frame Material
Steel
Includes Tilt Pedal
Without Tilt Pedal
Adjustment Type
Not Adjustable
For Cntnr Cap
5 gal to 55 gal
Type
Drum Dolly
Hub Position
Center Mount
Caster Outside Bolt Hole Spacing
3 1/2 in x 2 3/8 in
Axle-Mounted Wheel Bearings
Plain
Rim Catch Type
Fixed
Axle-Mounted Wheel/Tread Material
Plastic
Compatible with Product Type
Drum
Caster Inside Bolt Hole Spacing
3 1/2 in x 2 3/8 in
For Surface Type
Brick, Concrete
Axle-Mounted Wheel Type
Solid

Description

Drum Dolly, Load Capacity 900 lb, For Cntnr Cap 5 gal to 55 gal, Deck Height 6 in, Deck Shape Square, Deck Type Solid, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.