Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dolly, Yellow, 24-1/8 in. dia, 1500 lb

  • Mfr # DRUM-ST

  • Zoro # G6512496


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Inside Dia.
24 1/8 in
Drum Capacity
30 gal; 55 gal
Outside Dia.
24 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-ST
Zoro #
G6512496
UPC #
691215015745
Country of Origin
United States

Dimensions

Inside Dia.
24 1/8 in
Outside Dia.
24 7/8 in
Height
6 in

Details

Material
Steel
Color
Yellow
Item
Drum Dolly
Drum Capacity
30 gal; 55 gal
Dolly Capacity
1,500 lb
Includes
Drum Stand

Description

Drum Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.