Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Drum Dumper, 97-7/8 in. H, 1500 lb., 115V HLD-116-15-S

Drum Dumper, 97-7/8 in. H, 1500 lb., 115V (Discontinued)

  • Mfr # HLD-116-15-S
  • Zoro # G3775296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLD-116-15-S
Zoro #
G3775296
UPC #
691215061117
Country of Origin
United States

Dimensions

Dispensing Height
116 in
Overall Width
51 in
Overall Length
72 1/2 in
Overall Height
98 in
Rotated Height
194 in
Level Height
97 7/8 in
Dump Height
116 in
Power Cord Length
3 ft
Overall Depth
73 in
Manufacturer Warranty Length
1 yr Limited
Rotation Height
194 in
Overall WxDxH
51 in x 73 in x 98 in
Height
97-7/8 in

Details

Item
Drum Dumper
For Use With
30, 55 gal Drum
Type
Stationary
Drum Capacity
55 gal, 30
Voltage
115V
Construction
Steel
Dump Angle
40 Degrees
Casters
6 in x 2 in
Number of Drums
1
Motor HP
2 hp
Finish
Painted
Drum Rotation
194 in
Load Capacity
1,500 lb
Standards
OSHA
Phase
Three
Product Type
Drum Dumper
Features
(4) Push Button Pendant, Variable Height
Includes Battery
No
Assembly
Fully Assembled
Operating Voltage
460V AC
Power Source
Hydraulic
For Container Type
Drums
Housing Finish
Painted
Motor Type
AC Motor
Body Material
Steel
Weight Capacity
1,500 lb
Housing Color
Blue, Yellow
Electrical Connection
Power Cord
Maximum Motor Horsepower
2 hp
Portability
Stationary
Drum Securing Mechanism
Clamp, Rim
For Drum Capacity
30 gal, 55 gal
Frequency
60 Hz
Chute Material
Steel
Housing Material
Steel
Color
Blue, Yellow
Body Type
Drum Dumper
Number Drums
1
Material
Steel

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Rim, Dump Angle 40 Degrees , Dump Height 116 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, Housing Color Blue, Yellow, Includes Battery No, Operating Voltage 460V AC, Overall Depth 73 in, Overall Height 98 in, Overall Width 51 in, Portability Stationary, Rotation Height 194 in, Weight Capacity 1,500 lb, Body Material Steel, Chute Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.